
Lock Grip Pad for Area Rug, For Hard Surfaces
Mfr # LKG-12100
Zoro # G710365991
product price: $1,010.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Size
12 ft x 100 ft
Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKG-12100
Zoro #
G710365991
UPC #
888473441649
Country of Origin
China
Dimensions
Size
12 ft x 100 ft
Pile Height
0 in
Length (In.)
1200 in
Width (In.)
144 in
Thickness
0 in
Details
Color
White
Material
Face: 100% PVC
Shape
Runner
Weight
48 lb
Includes
Care Label
Features
Slip Resistant
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Primary Color
White
Machine Washable
No
High/Low Texture
No
Construction
Manufactured
Description
Introducing our Lock Grip Rug Pad, a game changer for hard surface floor owners. This exceptional product is composed of PVC material, known for its durability and resilience. It's designed to keep your rugs securely in place while providing an extra layer of cushioning underfoot. Not only does it protect your floors from wear and tear, but it also enhances the overall comfort and appearance of any room. So why wait? Secure your rugs in style with our Lock Grip Rug Pad today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.