Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Grip Pad for Area Rug, For Hard Surfaces

  • Mfr # LKG-99RD

  • Zoro # G010367145


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Face: 100% PVC
Pile Height
0 in
Shape
Round
Length (In.)
117 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKG-99RD
Zoro #
G010367145
UPC #
764262532838
Country of Origin
China

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0 in

Details

Color
White
Material
Face: 100% PVC
Shape
Round
Features
Slip Resistant
Weight
3.8 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Primary Color
White
Construction
Manufactured
High/Low Texture
No
Outdoor Safe
No

Description

Introducing our Lock Grip Rug Pad, a game changer for hard surface floor owners. This exceptional product is composed of PVC material, known for its durability and resilience. It's designed to keep your rugs securely in place while providing an extra layer of cushioning underfoot. Not only does it protect your floors from wear and tear, but it also enhances the overall comfort and appearance of any room. So why wait? Secure your rugs in style with our Lock Grip Rug Pad today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.