
Lofty LOF-2300 Area Rug , With Fringe
Mfr # LOF2300-679
Zoro # G410364195
product price: $555.00
/ea
Free Shipping & Returns
Key Features
Color
Blue, Aqua, Lavender, Burnt Orange, Yellow, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOF2300-679
Zoro #
G410364195
UPC #
889292312974
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.37 in
Details
Color
Blue, Aqua, Lavender, Burnt Orange, Yellow, Light Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
26.64 lb
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Backing
No Backing
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
High/Low Texture
Yes
Description
This exquisite Lofty area rug is the perfect way to add a touch of global style to any room in your home. The high/low pile construction and machine woven Polypropylene material provide an extra plush feeling underfoot, while the Turkish craftsmanship ensures long-lasting quality. A rug pad is recommended for use to ensure maximum comfort and durability. Cleaning should be done professionally for best results. Make this stylish and sophisticated addition to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.