Lofty LOF-2301 Area Rug , With Fringe

  • Mfr # LOF2301-2773

  • Zoro # G010364151


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Color
Lavender, Burnt Orange, Blue, Aqua, Light Gray, White
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOF2301-2773
Zoro #
G010364151
UPC #
889292312592
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
1.37 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Lavender, Burnt Orange, Blue, Aqua, Light Gray, White
Shape
Runner
Material
Face: 100% Polypropylene
Features
Has Fringe
Weight
8.52 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
Construction
Machine Woven
Sub Style
Bohemian
High/Low Texture
Yes
Style
Global
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No

Description

This Lofty area rug will bring a global style to your home with its high/low construction and unique fringe. It's plush pile is made of durable Polypropylene, making it perfect for high traffic areas. Machine-woven in Turkey, this area rug is sure to become a focal point in any room. For best results, use with a rug pad not included and professionally clean only when necessary. Get the best of both worlds - style and durability - with this one-of-a-kind piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.