
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOF2303-9212
Zoro #
G910364930
UPC #
889292346467
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.37 in
Details
Color
Off-White, Mustard, Burnt Orange, Blue, Denim, Black
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
49.5 lb
Features
Has Fringe
Includes
Care Label
Sub Style
Bohemian
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Printed Design
0
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
Introducing Lofty - an exquisite area rug to add a touch of global Bohemian style to your home. This stunning rug is crafted from polypropylene and machine-woven in Turkey for superior durability and comfort. Its intricate design evokes a sense of wanderlust with exotic colors that will bring any room to life. The soft texture of this rug makes it perfect for creating a cozy atmosphere, while its strong construction ensures long lasting beauty and comfort. To maximize the lifespan of this beautiful piece, we recommend using a rug pad when placed on hard surfaces. For easy care, spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.