Lofty LOF-2304 Area Rug , With Fringe

  • Mfr # LOF2304-2773

  • Zoro # G310364851


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Off-White, Black, Mustard, Camel, Blue, Denim
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOF2304-2773
Zoro #
G310364851
UPC #
889292346498
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
1.37 in

Details

Color
Off-White, Black, Mustard, Camel, Blue, Denim
Style
Global
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Weight
8.52 lb
Features
Has Fringe
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian

Description

Make a bold statement in your space with the Lofty area rug. This bohemian global style piece is sure to bring a touch of exotic flair to any room. The plush pile and fringe make it an eye-catching centerpiece. Crafted from polypropylene, this machine-woven rug is comfortable and durable, while still being easy to maintain; simply spot clean with mild detergent when needed. For best results, pair this piece with a rug pad for added protection and cushioning underfoot. With its unique style and timeless design, this exquisite area rug will become the focal point of any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.