
Lofty LOF-2304 Area Rug , With Fringe
Mfr # LOF2304-679
Zoro # G810364917
product price: $555.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Black, Mustard, Camel, Blue, Denim
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOF2304-679
Zoro #
G810364917
UPC #
889292346511
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.37 in
Details
Color
Off-White, Black, Mustard, Camel, Blue, Denim
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
26.64 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
Make a bold statement in your space with the Lofty area rug. This bohemian global style piece is sure to bring a touch of exotic flair to any room. The plush pile and fringe make it an eye-catching centerpiece. Crafted from polypropylene, this machine-woven rug is comfortable and durable, while still being easy to maintain; simply spot clean with mild detergent when needed. For best results, pair this piece with a rug pad for added protection and cushioning underfoot. With its unique style and timeless design, this exquisite area rug will become the focal point of any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.