Lofty LOF-2305 Area Rug , With Fringe

  • Mfr # LOF2305-2773

  • Zoro # G110364907


product price:  $185.00
/ea
Free Shipping & Returns

Key Features

Color
Blue, Off-White, Black, Mustard, Camel
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOF2305-2773
Zoro #
G110364907
UPC #
889292346566
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
1.37 in

Details

Color
Blue, Off-White, Black, Mustard, Camel
Shape
Runner
Material
Face: 100% Polypropylene
Weight
8.52 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Style
Global

Description

This Lofty area rug is a stunning piece of art for your home. Its global style and plush pile provide an elegant and luxurious feel. Made from Polypropylene, this machine woven construction offers excellent durability and is crafted in Turkey to ensure the highest quality. With its fringe detail, this area rug will add texture and interest to any room in your home. To keep it looking its best, we recommend using with a rug pad sold separately and professional cleaning only. Add elegance and style to your home with this exquisite area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.