
Lofty LOF-2305 Area Rug , With Fringe (Discontinued)
- Mfr # LOF2305-710102
- Zoro # G210365095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LOF2305-710102
Zoro #
G210365095
UPC #
889292346597
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
1.18 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
1.37 in
Details
Color
Blue, Off-White, Black, Mustard, Camel
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
36.04 lb
Features
Has Fringe
Machine Washable
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Bohemian
High/Low Texture
No
Construction
Machine Woven
Description
This Lofty area rug is a stunning piece of art for your home. Its global style and plush pile provide an elegant and luxurious feel. Made from Polypropylene, this machine woven construction offers excellent durability and is crafted in Turkey to ensure the highest quality. With its fringe detail, this area rug will add texture and interest to any room in your home. To keep it looking its best, we recommend using with a rug pad sold separately and professional cleaning only. Add elegance and style to your home with this exquisite area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.