
Lofty LOF-2305 Area Rug , With Fringe
Mfr # LOF2305-9212
Zoro # G110365065
product price: $1,035.00
/eaKey Features
Color
Blue, Off-White, Black, Mustard, Camel
Style
Global
Material
Face: 100% Polypropylene
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOF2305-9212
Zoro #
G110365065
UPC #
889292346603
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.37 in
Details
Color
Blue, Off-White, Black, Mustard, Camel
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Has Fringe
Weight
49.5 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Bohemian
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Description
This Lofty area rug is a stunning piece of art for your home. Its global style and plush pile provide an elegant and luxurious feel. Made from Polypropylene, this machine woven construction offers excellent durability and is crafted in Turkey to ensure the highest quality. With its fringe detail, this area rug will add texture and interest to any room in your home. To keep it looking its best, we recommend using with a rug pad sold separately and professional cleaning only. Add elegance and style to your home with this exquisite area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.