
Log Cabin LGC-1000 Handmade Area Rug
Mfr # LGC1000-810
Zoro # G010357894
product price: $435.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Medium Gray, Brown, Tan
Style
Rustic
Material
Face: 100% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC1000-810
Zoro #
G010357894
UPC #
888473534846
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.3 in
Details
Color
Dark Brown, Medium Gray, Brown, Tan
Style
Rustic
Material
Face: 100% Leather
Shape
Rectangle
Features
Handmade
Weight
26.4 lb
Includes
Care Label
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Sub Style
Lodge
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Description
This rustic Log Cabin area rug brings a touch of the outdoors into your home. Handwoven in India from leather, this unique piece has no pile and is sure to bring an earthy, natural feel to any room. The durable construction makes it perfect for high-traffic areas and long-lasting enjoyment. To ensure maximum comfort and protection for your floors, we recommend using a rug pad with this area rug sold separately. For easy maintenance, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.