
Log Cabin LGC-1000 Handmade Area Rug
Mfr # LGC1000-912
Zoro # G710357774
product price: $580.00
/eaKey Features
Color
Dark Brown, Medium Gray, Brown, Tan
Style
Rustic
Material
Face: 100% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGC1000-912
Zoro #
G710357774
UPC #
888473810124
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.3 in
Details
Color
Dark Brown, Medium Gray, Brown, Tan
Style
Rustic
Material
Face: 100% Leather
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
35.64 lb
Machine Washable
No
Printed Design
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Woven
Sub Style
Lodge
Primary Color
Brown
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
This rustic Log Cabin area rug brings a touch of the outdoors into your home. Handwoven in India from leather, this unique piece has no pile and is sure to bring an earthy, natural feel to any room. The durable construction makes it perfect for high-traffic areas and long-lasting enjoyment. To ensure maximum comfort and protection for your floors, we recommend using a rug pad with this area rug sold separately. For easy maintenance, spot clean only as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.