
Long Beach LBH-2301 Outdoor Safe Area Rug
Mfr # LBH2301-537
Zoro # G110362101
product price: $55.45
/eaKey Features
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2301-537
Zoro #
G110362101
UPC #
889292436229
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.5 lb
Durable/Performance Rated
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Moroccan
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Primary Color
Light Silver
Printed Design
No
Backing
No Backing
High/Low Texture
No
Description
This Long Beach area rug is the perfect addition to any room in your home. Its global style and high-traffic durability make it the perfect blend of fashion and function. Made of 100% Polypropylene, this outdoor safe rug is machine woven in Turkey for superior construction and long lasting quality. The no pile design makes it easy to clean and maintain, ensuring years of enjoyment. Recommended use with a rug pad for optimal comfort and safety. Bring a touch of modern elegance to your home with this stunning Long Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.