Long Beach LBH-2302 Outdoor Safe Area Rug

  • Mfr # LBH2302-537

  • Zoro # G710362242


product price: $55.39
/ea

Key Features

Color
Charcoal, Ivory
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH2302-537
Zoro #
G710362242
UPC #
889292436274
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft
Thickness
0.2 in

Details

Color
Charcoal, Ivory
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
5.5 lb
Features
Outdoor Safe
Includes
Care Label
Backing
No Backing
Has Fringe
No
Outdoor Safe
Yes
Style
Global
High/Low Texture
No
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Construction
Machine Woven
Durable/Performance Rated
No

Description

Introducing the Long Beach area rug, the perfect addition to any home or office. This unique piece features a Moroccan Global design with intricate details that will add an eclectic touch to any space. Constructed of durable polypropylene, this machine woven rug is designed to withstand heavy foot traffic and can even be used outdoors, making it ideal for busy households and commercial spaces alike. The low pile makes it easy to clean and maintain ? simply hose off when needed! For extra protection, we recommend using a rug pad sold separately. Showcase your sense of style with this beautiful area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.