
Long Beach LBH-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2303-2773
- Zoro # G810362135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2303-2773
Zoro #
G810362135
UPC #
889292436311
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Aqua, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Outdoor Safe
Weight
2.84 lb
Sub Style
Tropical
Printed Design
No
Construction
Machine Woven
Style
Coastal
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Primary Color
Pewter
Description
Experience the beauty of the tropics with this Long Beach area rug. Its bold design features an eye-catching tropical coastal style that is sure to bring a touch of paradise to any room. Crafted from durable polypropylene, this machine woven rug is designed for easy maintenance and is perfect for high traffic areas. It's even safe for outdoor use! Plus, its no pile construction makes it ideal for busy households. For added safety and comfort, we recommend using a rug pad not included. Cleaning is as simple as hosing off! Enjoy the beautiful scenery of the tropics with this Long Beach area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.