
Long Beach LBH-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2305-2773
- Zoro # G910361977
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2305-2773
Zoro #
G910361977
UPC #
889292436410
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Charcoal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
2.84 lb
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Style
Global
Primary Color
Sage
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Description
Bring a touch of global style to your outdoor space with this Long Beach area rug. This eye-catching outdoor safe area rug is made of durable polypropylene, making it perfect for high traffic areas. The machine woven construction ensures long-lasting use, while the no pile design makes it easy to clean and maintain. Made in Turkey, this piece adds an international flair to any space and is recommended for use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.