
Long Beach LBH-2305 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2305-537
- Zoro # G710361917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2305-537
Zoro #
G710361917
UPC #
889292436427
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
5.5 lb
Features
Outdoor Safe
Includes
Care Label
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Sage
Durable/Performance Rated
No
Sub Style
Moroccan
Construction
Machine Woven
Description
Bring a touch of global style to your outdoor space with this Long Beach area rug. This eye-catching outdoor safe area rug is made of durable polypropylene, making it perfect for high traffic areas. The machine woven construction ensures long-lasting use, while the no pile design makes it easy to clean and maintain. Made in Turkey, this piece adds an international flair to any space and is recommended for use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.