
Long Beach LBH-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2306-2773
- Zoro # G210361820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2306-2773
Zoro #
G210361820
UPC #
889292436465
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Aqua, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Weight
2.84 lb
Includes
Care Label
Has Fringe
No
Primary Color
Slate
Machine Washable
No
Style
Global
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Moroccan
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Long Beach area rug is the perfect way to add a bit of exotic style and character to any living space. Featuring a classic Moroccan Global pattern, this machine-woven piece is crafted from durable polypropylene and made in Turkey for superior quality. Perfect for high traffic areas, this low-pile rug is designed to last and withstand even the most active households. Plus, it's outdoor safe so you can use it on your patio or balcony! To keep your rug looking its best, simply hose it off when needed. For extra cushioning and protection, pair with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.