
Long Beach LBH-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2306-537
- Zoro # G410362849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2306-537
Zoro #
G410362849
UPC #
889292436472
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Aqua, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
5.5 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Sub Style
Moroccan
Printed Design
No
Outdoor Safe
Yes
Primary Color
Slate
Description
This Long Beach area rug is the perfect way to add a bit of exotic style and character to any living space. Featuring a classic Moroccan Global pattern, this machine-woven piece is crafted from durable polypropylene and made in Turkey for superior quality. Perfect for high traffic areas, this low-pile rug is designed to last and withstand even the most active households. Plus, it's outdoor safe so you can use it on your patio or balcony! To keep your rug looking its best, simply hose it off when needed. For extra cushioning and protection, pair with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.