
Long Beach LBH-2307 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2307-71010
- Zoro # G710362891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2307-71010
Zoro #
G710362891
UPC #
889292436540
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.82 lb
Includes
Care Label
Features
Outdoor Safe
Outdoor Safe
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Camel
Backing
No Backing
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Description
Introducing the Long Beach area rug, a global-style accent for any space! This unique piece is machine woven in Turkey with Polypropylene material, making it weatherproof and perfect for high-traffic areas. Not only is this rug safe to use outdoors, but we recommend using a rug pad to extend its lifespan and enhance its durability. With its large size and intricate design, this stylish piece will bring an international flair to your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.