
Long Beach LBH-2309 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2309-2773
- Zoro # G510363135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2309-2773
Zoro #
G510363135
UPC #
889292436618
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Rust, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
2.84 lb
Features
Outdoor Safe
Includes
Care Label
Printed Design
No
Primary Color
Light Silver
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Style
Global
Sub Style
Moroccan
Description
Bring the exotic vibes of Morocco to your home with this stunning Long Beach area rug. This beautiful piece is machine woven in Turkey from high-quality polypropylene, making it perfect for a high traffic area and even outdoor safe! The unique design features a bold Moroccan Global pattern that will bring texture and interest to any room. The flat weave construction gives the piece an easy maintenance quality - just hose off to keep it looking its best. Rug pad recommended for added stability and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.