
Long Beach LBH-2309 Outdoor Safe Area Rug
Mfr # LBH2309-537
Zoro # G410362955
product price:Â $55.45
/eaKey Features
Color
Rust, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2309-537
Zoro #
G410362955
UPC #
889292436625
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Rust, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.5 lb
Primary Color
Light Silver
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
Yes
Description
Bring the exotic vibes of Morocco to your home with this stunning Long Beach area rug. This beautiful piece is machine woven in Turkey from high-quality polypropylene, making it perfect for a high traffic area and even outdoor safe! The unique design features a bold Moroccan Global pattern that will bring texture and interest to any room. The flat weave construction gives the piece an easy maintenance quality - just hose off to keep it looking its best. Rug pad recommended for added stability and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.