
Long Beach LBH-2310 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2310-2773
- Zoro # G710363164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2310-2773
Zoro #
G710363164
UPC #
889292436663
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Rust, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
2.84 lb
Features
Outdoor Safe
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Ash
Sub Style
Moroccan
Has Fringe
No
Style
Global
Printed Design
No
High Traffic Compatible
Yes
Description
Add a touch of global style to your outdoor living space with this Long Beach area rug. The machine woven construction of this rug ensures it is built to last and is safe for use outdoors, making it perfect for high traffic areas. Crafted from 100% polypropylene, this durable rug is designed to withstand the elements and won't fade in the sun. Plus, for added comfort and safety, we recommend using a rug pad not included. With its timeless design, this Turkish-made area rug will become an instant classic in your outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.