Long Beach LBH-2310 Outdoor Safe Area Rug

  • Mfr # LBH2310-537

  • Zoro # G310363236


product price: $55.29
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Rust, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH2310-537
Zoro #
G310363236
UPC #
889292436670
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Rust, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
5.5 lb
Backing
No Backing
Primary Color
Ash
Construction
Machine Woven
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Moroccan
Has Fringe
No

Description

Add a touch of global style to your outdoor living space with this Long Beach area rug. The machine woven construction of this rug ensures it is built to last and is safe for use outdoors, making it perfect for high traffic areas. Crafted from 100% polypropylene, this durable rug is designed to withstand the elements and won't fade in the sun. Plus, for added comfort and safety, we recommend using a rug pad not included. With its timeless design, this Turkish-made area rug will become an instant classic in your outdoor living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.