
Long Beach LBH-2311 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2311-679
- Zoro # G110363153
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2311-679
Zoro #
G110363153
UPC #
889292436731
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Aqua, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.88 lb
Features
Outdoor Safe
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Primary Color
Light Silver
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Sub Style
Moroccan
Has Fringe
No
Description
This Long Beach area rug is the perfect addition to any home. Featuring a Moroccan Global style, this piece will bring a warm and inviting atmosphere to your space. Constructed with machine-woven polypropylene, it is designed for durability and strength. Ideal for high traffic areas, this rug is also outdoor safe and can be easily washed with a hose. For the best results, we recommend using a rug pad with this piece. Made in Turkey, this beautiful area rug will be sure to add comfort and charm to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.