
Long Beach LBH-2312 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2312-679
- Zoro # G310364042
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2312-679
Zoro #
G310364042
UPC #
889292436786
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.88 lb
Sub Style
Moroccan
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
Backing
No Backing
Primary Color
Camel
Durable/Performance Rated
No
High/Low Texture
No
Description
This Long Beach area rug is the perfect addition to any home. Featuring a Moroccan Global style, this piece will bring a warm and inviting atmosphere to your space. Constructed with machine-woven polypropylene, it is designed for durability and strength. Ideal for high traffic areas, this rug is also outdoor safe and can be easily washed with a hose. For the best results, we recommend using a rug pad with this piece. Made in Turkey, this beautiful area rug will be sure to add comfort and charm to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.