
Long Beach LBH-2313 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2313-2773
- Zoro # G310364189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2313-2773
Zoro #
G310364189
UPC #
889292436816
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Rust, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
2.84 lb
Machine Washable
No
Construction
Machine Woven
Style
Global
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Primary Color
Clay
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Moroccan
Durable/Performance Rated
No
Description
Our Long Beach area rug is the perfect addition to any room in your home. It has a classic Moroccan Global style, giving your space an exotic, stylish touch. With its polypropylene construction and machine woven construction, this rug can withstand high traffic areas while still maintaining its quality look and feel. And with no pile, it's perfect for outdoor use and is safe from all elements! For extra cushioning and protection, we recommend using a rug pad underneath. To clean, simply hose off as needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.