
Long Beach LBH-2315 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2315-537
- Zoro # G510363944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2315-537
Zoro #
G510363944
UPC #
889292436922
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Aqua, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Moroccan
High/Low Texture
No
Printed Design
No
Primary Color
Metallic - Silver
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Description
This Long Beach area rug is the perfect piece for any space in need of a global-inspired accent. Its Polypropylene construction makes it ideal for high traffic and outdoor use, while the machine woven construction ensures lasting durability. This modern Turkish-made piece will bring an air of sophistication to any room in your home, and its no pile design helps maintain an inviting atmosphere. For optimal performance, we recommend pairing this area rug with a supportive rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.