
Long Beach LBH-2317 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2317-2773
- Zoro # G210364791
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2317-2773
Zoro #
G210364791
UPC #
889292437011
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Charcoal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Includes
Care Label
Weight
2.84 lb
Style
Global
Backing
No Backing
Primary Color
Pale Slate
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Sub Style
Moroccan
Machine Washable
No
High/Low Texture
No
Description
Add a touch of global style to your outdoor space with this Long Beach area rug. Crafted from durable polypropylene, this machine-woven rug is perfect for high-traffic areas and is safe for use outdoors. The low pile construction ensures easy maintenance while the Turkish craftsmanship provides a lasting quality. For best results, pair with a non-slip rug pad not included. This eye-catching area rug will instantly elevate the look of any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.