
Long Beach LBH-2317 Outdoor Safe Area Rug
Mfr # LBH2317-537
Zoro # G810364832
product price: $55.39
/eaKey Features
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2317-537
Zoro #
G810364832
UPC #
889292437028
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
5.5 lb
Features
Outdoor Safe
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
Yes
Printed Design
No
Sub Style
Moroccan
High/Low Texture
No
Primary Color
Pale Slate
High Traffic Compatible
Yes
Has Fringe
No
Description
Add a touch of global style to your outdoor space with this Long Beach area rug. Crafted from durable polypropylene, this machine-woven rug is perfect for high-traffic areas and is safe for use outdoors. The low pile construction ensures easy maintenance while the Turkish craftsmanship provides a lasting quality. For best results, pair with a non-slip rug pad not included. This eye-catching area rug will instantly elevate the look of any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.