
Long Beach LBH-2317 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2317-679
- Zoro # G510364866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2317-679
Zoro #
G510364866
UPC #
889292437035
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.88 lb
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Primary Color
Pale Slate
Machine Washable
No
Sub Style
Moroccan
Durable/Performance Rated
No
Description
Add a touch of global style to your outdoor space with this Long Beach area rug. Crafted from durable polypropylene, this machine-woven rug is perfect for high-traffic areas and is safe for use outdoors. The low pile construction ensures easy maintenance while the Turkish craftsmanship provides a lasting quality. For best results, pair with a non-slip rug pad not included. This eye-catching area rug will instantly elevate the look of any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.