
Long Beach LBH-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2318-679
- Zoro # G410364935
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2318-679
Zoro #
G410364935
UPC #
889292437080
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
8.88 lb
Printed Design
No
Backing
No Backing
Has Fringe
No
Sub Style
Moroccan
Machine Washable
No
Primary Color
Grey
Outdoor Safe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Long Beach area rug is the perfect way to bring a Moroccan Global style into your home without having to worry about maintenance or wear and tear. Woven from polypropylene, this machine-made rug is designed to withstand high traffic areas with ease. It's also outdoor-safe so you can enjoy its beauty in any part of your home. For added protection and comfort, it's recommended that you use a rug pad underneath this area rug. Cleaning is easy - just use a hose for quick and effortless upkeep. Bring chic global style to your home with this Long Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.