
Long Beach LBH-2318 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2318-71010
- Zoro # G810364955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2318-71010
Zoro #
G810364955
UPC #
889292437097
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Ivory, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
11.82 lb
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Sub Style
Moroccan
Construction
Machine Woven
Machine Washable
No
Primary Color
Grey
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Description
This Long Beach area rug is the perfect way to bring a Moroccan Global style into your home without having to worry about maintenance or wear and tear. Woven from polypropylene, this machine-made rug is designed to withstand high traffic areas with ease. It's also outdoor-safe so you can enjoy its beauty in any part of your home. For added protection and comfort, it's recommended that you use a rug pad underneath this area rug. Cleaning is easy - just use a hose for quick and effortless upkeep. Bring chic global style to your home with this Long Beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.