
Long Beach LBH-2320 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2320-2773
- Zoro # G910365081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2320-2773
Zoro #
G910365081
UPC #
889292437165
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Ivory, Dark Brown
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
2.84 lb
Features
Outdoor Safe
Primary Color
Slate Grey Taupe
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Durable/Performance Rated
No
Style
Global
Sub Style
Moroccan
Machine Washable
No
Outdoor Safe
Yes
Printed Design
No
Description
Bring the exotic style of Morocco to your home with this Long Beach area rug. Perfect for creating a global-inspired living space, this machine woven rug is constructed from polypropylene and made in Turkey. As well as adding a splash of color to your interior, it is also great for high traffic areas and safe to use outdoors. The no pile construction makes it easy to clean; simply hose off with water and hang to dry. To ensure the longevity of your rug, we recommend using with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.