
Long Beach LBH-2321 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2321-537
- Zoro # G210365187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2321-537
Zoro #
G210365187
UPC #
889292437226
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Primary Color
Sterling Grey
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
Description
This Long Beach area rug is the perfect way to bring global style to your home. Made of durable Polypropylene, this machine woven construction is outdoor safe and perfect for high traffic areas. With no pile, it's easy to clean with just a hose off with water and hang to dry. Made in Turkey, this rug will last for years of enjoyment in your home. For best results, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.