Long Beach LBH-2322 Outdoor Safe Area Rug

  • Mfr # LBH2322-537

  • Zoro # G310366145


product price: $55.45
/ea

Key Features

Size
5 ft 3 in x 7 ft
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH2322-537
Zoro #
G310366145
UPC #
889292437271
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.5 lb
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Moroccan
Outdoor Safe
Yes
Has Fringe
No
Printed Design
No
Backing
No Backing
High/Low Texture
No

Description

Bring the exotic style of Morocco to your home with this Long Beach area rug. Perfect for creating a global-inspired living space, this machine woven rug is constructed from polypropylene and made in Turkey. As well as adding a splash of color to your interior, it is also great for high traffic areas and safe to use outdoors. The no pile construction makes it easy to clean; simply hose off with water and hang to dry. To ensure the longevity of your rug, we recommend using with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.