This item is Discontinued.

Livabliss Long Beach LBH-2323 Outdoor Safe Area Rug LBH2323-537

Long Beach LBH-2323 Outdoor Safe Area Rug (Discontinued)

  • Mfr # LBH2323-537
  • Zoro # G510366259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH2323-537
Zoro #
G510366259
UPC #
889292437325
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Rust, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
5.5 lb
Has Fringe
No
Construction
Machine Woven
Primary Color
Camel
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Sub Style
Moroccan
Backing
No Backing

Description

Bring the exotic style of Morocco to your home with this Long Beach area rug. Perfect for creating a global-inspired living space, this machine woven rug is constructed from polypropylene and made in Turkey. As well as adding a splash of color to your interior, it is also great for high traffic areas and safe to use outdoors. The no pile construction makes it easy to clean; simply hose off with water and hang to dry. To ensure the longevity of your rug, we recommend using with a rug pad.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.