
Long Beach LBH-2324 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2324-537
- Zoro # G510366211
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2324-537
Zoro #
G510366211
UPC #
889292437370
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Navy, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
5.5 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
Primary Color
Pewter
Sub Style
Moroccan
Construction
Machine Woven
Description
Bring the exotic style of Morocco to your home with this Long Beach area rug. Perfect for creating a global-inspired living space, this machine woven rug is constructed from polypropylene and made in Turkey. As well as adding a splash of color to your interior, it is also great for high traffic areas and safe to use outdoors. The no pile construction makes it easy to clean; simply hose off with water and hang to dry. To ensure the longevity of your rug, we recommend using with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.