
Long Beach LBH-2330 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2330-71010
- Zoro # G810367086
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2330-71010
Zoro #
G810367086
UPC #
889292437691
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Ivory, Navy
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.82 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Sub Style
Moroccan
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Grey
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Outdoor Safe
Yes
Description
Add a touch of global style to your home with this Long Beach area rug. Featuring a classic design, this rug is machine-woven in Turkey from 100% Polypropylene for a durable piece that's perfect for high traffic areas and outdoor spaces. The no-pile construction provides an easy-to-clean low maintenance solution that will last for years to come. For best results, use with a non-slip rug pad sold separately. With its timeless look, this area rug is the perfect way to add an updated look to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.