
Long Beach LBH-2331 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2331-2773
- Zoro # G010367121
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2331-2773
Zoro #
G010367121
UPC #
889292437714
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Navy, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Outdoor Safe
Weight
2.84 lb
Sub Style
Moroccan
Style
Global
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
No
Primary Color
Grey
Description
Bring the exotic beauty of Morocco to your home with this stunning Long Beach area rug. With its intricate global design, this eye-catching rug is sure to add a touch of elegance and sophistication to any space. Crafted from long-lasting polypropylene, this no-pile rug can withstand high traffic areas and is even safe for outdoor use. For added safety, we recommend adding a rug pad underneath for extra cushioning and protection against slipping. To keep it looking as good as new, simply hose off with water whenever needed. Whether placed in your living room or on your patio, the Long Beach area rug will bring style and comfort to any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.