Long Beach LBH-2332 Outdoor Safe Area Rug

  • Mfr # LBH2332-2773

  • Zoro # G110367229


product price: $53.99
/ea

Key Features

Color
Dark Brown, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBH2332-2773
Zoro #
G110367229
UPC #
889292437769
Country of Origin
Turkey

Dimensions

Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Dark Brown, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
2.84 lb
Includes
Care Label
Features
Outdoor Safe
Style
Global
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Nickel
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Moroccan
High/Low Texture
No
Durable/Performance Rated
No

Description

Introducing the Long Beach Area Rug, a truly unique and eye-catching piece that will bring a touch of exotic flair to any room. This gorgeous rug is inspired by traditional Moroccan Global styling with its intricate geometric pattern and vibrant colors. Crafted from durable polypropylene, this machine woven rug can stand up to heavy foot traffic while still providing a luxurious feel underfoot. Perfect for indoor or outdoor use, this area rug is sure to make an impact in your home or patio. It?s easy to care for too; just hose it off with water and hang it up to dry. For added longevity, we recommend using it with an appropriate rug pad sold separately. Add the stylish and versatile Long Beach Area Rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.