
Long Beach LBH-2332 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2332-71010
- Zoro # G810342052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2332-71010
Zoro #
G810342052
UPC #
889292437790
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dark Brown, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
11.82 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Nickel
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
Yes
Printed Design
No
Description
Introducing the Long Beach Area Rug, a truly unique and eye-catching piece that will bring a touch of exotic flair to any room. This gorgeous rug is inspired by traditional Moroccan Global styling with its intricate geometric pattern and vibrant colors. Crafted from durable polypropylene, this machine woven rug can stand up to heavy foot traffic while still providing a luxurious feel underfoot. Perfect for indoor or outdoor use, this area rug is sure to make an impact in your home or patio. It?s easy to care for too; just hose it off with water and hang it up to dry. For added longevity, we recommend using it with an appropriate rug pad sold separately. Add the stylish and versatile Long Beach Area Rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.