
Long Beach LBH-2333 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2333-71010
- Zoro # G210342218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2333-71010
Zoro #
G210342218
UPC #
889292437844
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
11.82 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Grey
Backing
No Backing
Sub Style
Moroccan
Machine Washable
No
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Description
This Long Beach area rug adds a touch of global style to any room. The polypropylene construction is perfect for high traffic areas and outdoor use, making it ideal for any space you need to brighten up. It's machine woven in Turkey and features a low pile design that won't trap dirt or pet hair. For optimal comfort, we recommend using with a rug pad not included. Cleaning is simple?just hose off with water and hang to dry. Add this Long Beach area rug to your home today and enjoy its beautiful global style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.