
Long Beach LBH-2334 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2334-2773
- Zoro # G710342237
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2334-2773
Zoro #
G710342237
UPC #
889292437868
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in
Details
Color
Charcoal, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Features
Outdoor Safe
Weight
2.84 lb
Includes
Care Label
Primary Color
Ash
Style
Global
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
Yes
Durable/Performance Rated
No
Description
This Long Beach area rug adds a touch of global style to any room. The polypropylene construction is perfect for high traffic areas and outdoor use, making it ideal for any space you need to brighten up. It's machine woven in Turkey and features a low pile design that won't trap dirt or pet hair. For optimal comfort, we recommend using with a rug pad not included. Cleaning is simple?just hose off with water and hang to dry. Add this Long Beach area rug to your home today and enjoy its beautiful global style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.