
Long Beach LBH-2335 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2335-2773
- Zoro # G110342134
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2335-2773
Zoro #
G110342134
UPC #
889292437912
Country of Origin
Turkey
Dimensions
Pile Height
0 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in
Details
Color
Ivory, Navy
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
2.84 lb
Features
Outdoor Safe
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Style
Global
Has Fringe
No
Construction
Machine Woven
Primary Color
Light Grey
Outdoor Safe
Yes
Sub Style
Moroccan
Printed Design
No
Machine Washable
No
Description
Introducing the Long Beach Area Rug, a truly unique and eye-catching piece that will bring a touch of exotic flair to any room. This gorgeous rug is inspired by traditional Moroccan Global styling with its intricate geometric pattern and vibrant colors. Crafted from durable polypropylene, this machine woven rug can stand up to heavy foot traffic while still providing a luxurious feel underfoot. Perfect for indoor or outdoor use, this area rug is sure to make an impact in your home or patio. It?s easy to care for too; just hose it off with water and hang it up to dry. For added longevity, we recommend using it with an appropriate rug pad sold separately. Add the stylish and versatile Long Beach Area Rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.