Long Beach LBH-2337 Outdoor Safe Area Rug

  • Mfr # LBH2337-537

  • Zoro # G310342934


product price:  $92.35
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBH2337-537
Zoro #
G310342934
UPC #
889292438025
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in

Details

Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Moroccan
Durable/Performance Rated
No
Primary Color
Grey
Machine Washable
No
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing

Description

This beautiful Long Beach area rug is the perfect way to add some global style to your home. With its intricate Moroccan design and durable polypropylene construction, this rug will bring a touch of exotic flair to any room. It's machine woven in Turkey for superior quality and designed to withstand high traffic areas, making it perfect for both indoor and outdoor use. Plus, it's easy to care for; just hose it down when needed! For added protection, pair with a rug pad sold separately and enjoy this stunning piece of decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.