
Long Beach LBH-2338 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2338-537
- Zoro # G010342722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2338-537
Zoro #
G010342722
UPC #
889292438070
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Charcoal, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
5.5 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Pale Slate
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Moroccan
Machine Washable
No
Outdoor Safe
Yes
High/Low Texture
No
Description
This Long Beach area rug from Turkey is the perfect addition to any home. It features an eye-catching global style pattern that will add a unique flair to your living space. Crafted from machine-woven polypropylene, this high-traffic and outdoor safe rug is designed for lasting use and durability. Recommended use with a rug pad not included provides extra cushioning and stability. Add modern style to your home today with this long beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.