
Long Beach LBH-2339 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2339-537
- Zoro # G110342851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBH2339-537
Zoro #
G110342851
UPC #
889292438124
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.2 in
Details
Color
Aqua, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
5.5 lb
Features
Outdoor Safe
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Moroccan
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
Yes
Machine Washable
No
Primary Color
Pewter
Description
This Long Beach area rug from Turkey is the perfect addition to any home. It features an eye-catching global style pattern that will add a unique flair to your living space. Crafted from machine-woven polypropylene, this high-traffic and outdoor safe rug is designed for lasting use and durability. Recommended use with a rug pad not included provides extra cushioning and stability. Add modern style to your home today with this long beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.