
Long Beach LBH-2339 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2339-679
- Zoro # G610342863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2339-679
Zoro #
G610342863
UPC #
889292438131
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Aqua, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
8.88 lb
Features
Outdoor Safe
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Moroccan
Printed Design
No
Outdoor Safe
Yes
Primary Color
Pewter
High/Low Texture
No
Machine Washable
No
Description
This Long Beach area rug from Turkey is the perfect addition to any home. It features an eye-catching global style pattern that will add a unique flair to your living space. Crafted from machine-woven polypropylene, this high-traffic and outdoor safe rug is designed for lasting use and durability. Recommended use with a rug pad not included provides extra cushioning and stability. Add modern style to your home today with this long beach area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.