
Long Beach LBH-2340 Outdoor Safe Area Rug (Discontinued)
- Mfr # LBH2340-679
- Zoro # G910342785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LBH2340-679
Zoro #
G910342785
UPC #
889292438186
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Mustard, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Outdoor Safe
Weight
8.88 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
Yes
Backing
No Backing
Primary Color
Light Wood
Sub Style
Moroccan
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Description
This beautiful Long Beach area rug is the perfect way to add some global style to your home. With its intricate Moroccan design and durable polypropylene construction, this rug will bring a touch of exotic flair to any room. It's machine woven in Turkey for superior quality and designed to withstand high traffic areas, making it perfect for both indoor and outdoor use. Plus, it's easy to care for; just hose it down when needed! For added protection, pair with a rug pad sold separately and enjoy this stunning piece of decor for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.